Shop All Engine Gaskets, Seals & O-Rings
Fjc
FJC FJ685DT 12 oz Polar Ice R134 Plus Refrigerant Additives Booster & Leak Sealer
Mfr # FJ685DT
Zoro # G504061504
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjc
- MFR # FJ685DT
- Zoro # G504061504
- UPC # 609989020100
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Description
Features
- Performance Booster & Leak Sealer
- Lowers Duct Temperatures up to 15%
- Extends Compressor Life
- Restores Seals and O-rings
- Removes Moisture
- Compatible with all Ester and PAG oils
- Not for use on electric or hybrid vehicles
- Capacity: 12 oz
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 97-03 F150 REAR LOAD BOOSTERS (FR1525HD)
- AGS PS Line Adapter 5/16 x 3 Straight 5/8-18 Inv, 2 per bag (PSR-005)
- BUYERS PRODUCTS 24x24x24 Inch Pro Series Black Steel Underbody Truck Box (1754800)
- DON-JO Don-Jo:Wrap Around 4-2 HD - 2-3/4" - Silver (4-S-2-CW)
- FJC O-Rings (4240)
- FJC FJC FJ675DT 12 oz Polar Ice R134 Plus Anti-Wear Additive & Leak Sealer for High Mileage Vehicles with Dispensing Top (FJ675DT)
- FJC Ac Oil Measuring Cup (2782)
- FJC O-ring No6 (4006)
- FJC O Ring (4080)
- FJC Syringe Oil Inj (2731)
- TIMKEN Timken Seal, 226530 (226530)
- Fjc Automotive Engine Gaskets & Seals