Shop All Fuel System Tools
Fjc
FJC FJ6852 72 in. R1234YF Manifold Set
Mfr # FJ6852
Zoro # G104054647
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjc
- MFR # FJ6852
- Zoro # G104054647
- UPC # 609989019623
- Country of Origin China
- Category Fuel System Tools
Description
Aluminum manifold with pressure gauges, high and low side service port couplers and 72 hoses packed in a protective plastic case.
Features- R1234YF Manifold Set
- Heavy duty aluminum block
- Heavy duty manual couplers
- 72" 1234yf set of hoses
- Silicone dampened flutter free gauges for accurate pressure readings
- Optical sightglass for visual verification of refrigerant flow
- Packaged in a heavy duty clam shell
- Size: 72 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- VDO MARINE 2-1/16" ViewLine Temperature Gauge 100-250 degF-8-32V-Black Dial-Bezel (A2C59514176)
- RECON .50 CAL BULLET SHAPED EXTENDED RANGE ALUMINUM 8IN SHORTY ANTENNA BLACK (264ANT50BK)
- BALDWIN FILTERS Air Filter, 12-29/32 x 24-1/4 in. (PA3606)
- FJC PAG 150 Oil Charge - 4 oz 9144 (FJ9144)
- FJC FJC FJ6845 R1234YF U Charge Hose (FJ6845)
- FJC FJC FJ6846 R1234YF U Charge Hose with (FJ6846)
- OTC Terminal Release Tool, Black, 7-13/64" L (6766)
- SUR&R Seal Clamp, 7/8" Inside dia., PK10 (K6811)
- MILWAUKEE TOOL M18 FUEL OK 1" D HNDLE EXT KIT (ML2869-22HD)
- PERFORMANCE TOOL Fuel Tank Lock Ring Tool, W80668 (W80668)
- Fjc Fuel System Tools