Shop All Automotive Battery Accessories
Fjc
Cable, Rating Clamp, 6Ga, 16 ft., 500A
Mfr # 45229
Zoro # G7782105
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 600A
- Length 16 ft.
- Type Commercial Duty
- Connection Type Clamp
- Gauge 6 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjc
- MFR # 45229
- Zoro # G7782105
- UPC # 609989014697
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 16 ft. |
Cable Length | 16 ft. |
Details
Amps | 600A |
Type | Commercial Duty |
Connection Type | Clamp |
Gauge | 6 ga. |
Category Type | Battery and Charger Accessories |
Item | Cable,Rating Clamp,6Ga,16 Ft.,500A |
Description
Cable,Rating Clamp,6Ga,16 ft.,500A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX225 (BX225)
- BALDWIN FILTERS Air Filter, 6 x 3-1/8 in. (PA2067)
- BUYERS PRODUCTS Mud Flaps, 36 in X 24 in, Rubber, Black, 1 PR (B36SPP)
- BLASTER Brake Cleaner, Water Based, 14 oz, PK6 (20-BC)
- FJC Parrot Clamp, 20 ft. Cables, 4Ga, 600A (45234)
- FJC Booster Cables, 2/0 Gauge, 800A (45265)
- FJC Parrot Clamp, 25 ft. Cables, 1Ga, 800A (45255)
- FJC Parrot Clamp, 25 ft. Cables, 2Ga, 600A (45245)
- ROADPRO Universal ThermoElectric 12Volt, 10ft. (RP-255)
- GARDNER BENDER FLX-3406B Black 6 ft. Flex Tubing (GA11161)
- ILC Replacement For FLOW RITE BGU12V1G (BG-U12V-1G)
- Fjc Automotive Battery Accessories