Shop All Automotive Battery Accessories
Fjc
Booster Cables, 2/0 Gauge, 800A
Mfr # 45265
Zoro # G7781676
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Length 25 ft.
- Type Commercial Duty
- Connection Type Clamp
- Gauge 2/0 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjc
- MFR # 45265
- Zoro # G7781676
- UPC # 609989016479
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 25 ft. |
Details
Amps | 800A |
Type | Commercial Duty |
Connection Type | Clamp |
Gauge | 2/0 ga. |
Charger Function | Boosting |
Item | Booster Cables,2/0 Gauge,800A |
Category Type | Jumper Cables |
Description
Booster Cables,2/0 Gauge,800A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Hood Seal Ret Clip 5mm Hole Size 8mm Stem L PK25 (10979PK)
- ZEROSTART Engine Heater - 1250W 120V, 1-1/4in. Plug Detroit Diesel, International (3500044)
- CTA MANUFACTURING GM OIL DRAIN PLUG TOOL (CTA8607)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7500)
- FJC Parrot Clamp, 25 ft. Cables, 2Ga, 600A (45245)
- FJC Parrot Clamp, 25 ft. Cables, 1Ga, 800A (45255)
- FJC Parrot Clamp, 20 ft. Cables, 4Ga, 600A (45234)
- MIGHTY MAX BATTERY FARM / GARDEN BATTERY FILLER JUG TYPE (MAX3464183)
- SOLAR Power Inverter, 500W (PI5000X)
- GROTE Split Flex Tubing, Black, 1 1/2", 150 ft. (83-8005-3)
- NOCO Portable Power Pack, Boosting For 12 V DC Battery Volt, 100 A @ 12V, USB, Plastic, Auto/Manual (GB150)
- Fjc Automotive Battery Accessories