Shop All Battery Testers
Fjc
Battery Tester, Carbon Pile, 500A
Mfr # 45115
Zoro # G7781798
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Connection Type Clamp
- Amps 500A
- Material Carbon Pile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # 45115
- Zoro # G7781798
- UPC # 609989016219
- Country of Origin China
- Category Battery Testers
Details
Item | Battery Tester,Carbon Pile,500A |
Type | Heavy Duty |
Connection Type | Clamp |
Amps | 500A |
Material | Carbon Pile |
Description
Battery Tester,Carbon Pile,500A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Test Gauge, 300 PSI (J66300)
- TEL-TRU Bimetal Thermom, 2 In Dial, -10 to 110C (LT225R-8/23100874)
- PENBERTHY Gagecock, Bronze, 3/4 In.OD Glass, PR (N7BB)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- FJC Battery Tester, 100A (45110)
- FJC Batter Tester, 125A (45107)
- ASSOCIATED EQUIPMENT Variable Load Tester, Digital, 600 Amps (6039)
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- ELECTRONIC SPECIALTIES FUSE BUDDY DIGITAL TESTER (ES302M)
- SG TOOL AID Heavy Duty Circuit Tester With 6-1/2" Long Probe and Retractable Wire (27250)
- UNITED SCIENTIFIC Light Source With Battery Holder (OBLSBH)
- Fjc Battery Testers