Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets - White - Queen - 10 Piece
Mfr # FI207095
Zoro # G803746287
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI207095
- Zoro # G803746287
- UPC # 652513282260
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffles and Ruching is this extremely sophsticated Bed in a bag comforter set is all about. Supersoft brushed microfiber, pleated details will and create pure luxury on any bed. Detailed ruffled and Ruching technique are extemely luxurious details that complement any decor and add old world charm to any guest or master suite. This also comes with a supersoft microfiber sheet set to complete the look.
Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible.
Features- Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets
- 10 Piece
- 1 Piece comforter: 90x90 inches
- 1 Piece Flat sheet: 90x102x4inches
- 1 Piece Fitted sheet: 60x80+12inches
- 2 Piece Pillow case: 21x27+3inches
- 2 Piece Sham: 20x26+2 inches
- 2 Piece Decorative Pillows: 12x18 inches
- 1 Piece Decorative Pillow: 18x18 inches
- Color: White
- Size: Queen
- Style: Classic
- Pattern: Ruffled
- Material: Microfiber
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5938Q)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- TRADEMARK FINE ART William-Adolphe Bouguereau 'Mother and Child' Canvas Art, 14x19 (ALI10065-C1419GG)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, Brown (I 7056)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Aqua (1300)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, Twin (021277)
- BEDFORD HOMES Bedford Homes 66A-34192 1200 Series 4 Piece King Size Sheet Set - Silver (66A-34192)
- BEDFORD HOMES 1200 Series 4 Piece Queen Size Sheet Set - Sage (66A-34260)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Drawstring, Natural (QI004309.DS)
- HOME CITY 300 Thread Count Twin Sheet Set Egyptian Cotton Solid-Ivory (300TWSH SLIV)
- JIF MARINE JIF MARINE FBF2 Corner Bumper; 10 x 10 (FBF2)
- Fixturesfirst Sheets and Pillow Cases