Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets - Grey - Queen - 10 Piece
Mfr # FI51260
Zoro # G103746321
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI51260
- Zoro # G103746321
- UPC # 654204118322
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffles and Ruching is this extremely sophsticated Bed in a bag comforter set is all about. Supersoft brushed microfiber, pleated details will and create pure luxury on any bed. Detailed ruffled and Ruching technique are extemely luxurious details that complement any decor and add old world charm to any guest or master suite. This also comes with a supersoft microfiber sheet set to complete the look.
Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible.
Features- Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets
- 10 Piece
- 1 Piece comforter: 90x90 inches
- 1 Piece Flat sheet: 90x102x4inches
- 1 Piece Fitted sheet: 60x80+12inches
- 2 Piece Pillow case: 21x27+3inches
- 2 Piece Sham: 20x26+2 inches
- 2 Piece Decorative Pillows: 12x18 inches
- 1 Piece Decorative Pillow: 18x18 inches
- Color: Grey
- Size: Queen
- Style: Classic
- Pattern: Ruffled
- Material: Microfiber
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Lilac (1300QNLIL)
- DRYFAST Flat Sheet, Full Size, 110 in. L, PK6 (1A29685)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Ivory (1000SDPC SLIV)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- INFINITI Pillow Protector Std, 20X26 T180 Wt Fab, 12PK (1410210)
- Fixturesfirst Sheets and Pillow Cases