Shop All Bed Frames
Fixturesfirst
PD-123-3E Full Size Mission Bunkbed with Slat-Kits Mattress Ready - Light Espresso
Mfr # FI469500
Zoro # G603976341
product price: $822.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI469500
- Zoro # G603976341
- UPC # 747216550232
- Country of Origin China
- Category Bed Frames
Description
Features
- Classic Mission Style Design
- Easy Assembly
- Meets All U. S. Safety Standard Codes
- Attached Ladder
- The head and footboards are adorned with an attractive slatted wood design, finished in lustrous Light Espresso
- Ultimate in strength and durability, quality and structure
- Bed Size: Full Size
- Color: Light Espresso
- Country of Orgin : Viet Nam
- Minimum Dimension: 62.25" H x 78.5" W x 58" D
- Maximum Dimension: 62.25" H x 78.5" W x 58" D
- Weight: 107 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- FIXTURESFIRST PD-1380TLRS-1381 Twin Size Tree House Loft Bed with Under Bed Drawers in Rustic Sand (FI2641021)
- FIXTURESFIRST PD-780ATCP-C Twin Size Circles Low Camo Tent Loft in Dark Cappuccino (FI469509)
- FIXTURESFIRST PD-575FCP-503CP Full Size Econo Bed with Twin Size Trundle Bed in Dark Cappuccino (FI469506)
- FIXTURESFIRST PD-780ATW-R Twin Size Circles Low Red Tent Loft in White (FI480577)
- BAXTON STUDIO Soloman Beige and Walnut Finished Wood King Size Platform Bed (141-7680)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Cinnamon (AJPP20CI)
- BAXTON STUDIO Lisette Modern Beige Upholstered King Size Bed (150-8852)
- Fixturesfirst Beds and Mattresses