Shop All Sheets and Pillow Cases
Fixturesfirst
7 Piece Capiz Abstract Large Scale Floral Printed Queen Quilt Set; Black Sheets
Mfr # FI22001
Zoro # G203907905
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI22001
- Zoro # G203907905
- UPC # 657248070991
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Inspired by abstract floral design, we wanted to create a painting like design to decorate your bed with. Enjoy a contemporary floral design in a beautiful rich color tones are sure to bring out the artist in your decor.
Features- Capiz Abstract Large Scale Floral Printed Queen Quilt Set
- The digital images we display have the most accurate color possible
- 7 Piece
- One (1)Heat Press Quilt, Two (2) Shams, One (1) Flat Sheet, One (1) Fitted Sheet, Two (2) Pillow Cases
- 1 Piece Duvet: 86 in. wide x 96 in. long
- 2 Piece Shams: 26 in. wide x 20 in. long
- 1 Piece Flat Sheet: 90 in. wide x 102 in. long
- 1 Piece Fitted Sheet: 60 in. wide x 80 in. long; Deep pocket: 12 in.
- 2 Piece Pillow Cases: 30 in. wide x 20 in. long
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
- Color: Black
- Size: Queen
- Style: Patterned
- Front Pattern: Geometric
- Reverse Pattern: Solid Color
- Material: Microfiber
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS 36" Autumnal Tree Round Wall Art (101410099-AUTUMNAL)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Ivory (1173TWXLIV)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - King - Charcoal Grey (1831-KG-CHA)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- ELLE 1200tc Double Hemstitch Sheet Set, Taupe, King (EL652114)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- SUPERIORÂ 400 Thread Count Egyptian Cotton Twin XL Sheet Set Stripe Ivory (400XLSH STIV)
- DRYFAST Flat Sheet, Full Size, 110 in. L, PK6 (1A29685)
- Fixturesfirst Sheets and Pillow Cases