Shop All Sheets and Pillow Cases
Fixturesfirst
5 Piece Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside Queen Quilt Set; Grey
Mfr # FI51266
Zoro # G403907699
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI51266
- Zoro # G403907699
- UPC # 654204118384
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A complete and modern Quilt set that offers a Luxury Embroidery quilted Hexagon pattern and is Reversible to beautiful contemporary modern printed design. This set offer two looks for the price of one. Feel free to change flip the comforter and change your look based on your mood. Coordinating embroidered decorative pillow will complete the look.
Features- Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside Queen Quilt Set
- The digital images we display have the most accurate color possible
- 5 Piece
- One (1) Reversible Quilt, Two (2) Shams, One (1) Decorative Pillow, One (1) Decorative Pillow
- 1 Piece Reversible Quilt: 90 in. wide x 90 in. long
- 2 Piece Shams: 26 in. wide x 20 in. long
- 1 Piece Decorative Pillow: 16 in. wide x 16 in. long
- 1 Piece Decorative Pillow: 16 in. wide x 12 in. long
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
- Color: Grey
- Size: Queen
- Style: Contemporary
- Pattern: Solid Color with Border
- Reverse: Geometric
- Material: Microfiber
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Bags, PK1000 (UB1000)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- R & R TEXTILE Flat Sheet, Twin XXL, PK12 (X30010)
- LEVINSOHN TEXTILE Levinsohn Textile FRE24514SILV03 Bed Makers Tailored Bed Skirt - Queen Size - Soft Silver (FRE24514SILV03)
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- SWIFFER REFILL SHEETS 17 DRY, 6PK (3700037109)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-CRE-F)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- Fixturesfirst Sheets and Pillow Cases