Shop All Sheets and Pillow Cases
Fixturesfirst
43-85-K-17-US Euphoria 12 Piece Bed in a Bag Embroidered Comforter Set with 4 Piece Sheet Set; Aqua - King
Mfr # FI51268
Zoro # G203746443
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI51268
- Zoro # G203746443
- UPC # 654204118407
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Oversized and Overfilled. This 12-Piece lavish comforter set comes with everything you need to do a complete makeover for your master or guest suite. Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor.
Features- Euphoria 12 Piece Bed in a Bag Embroidered Comforter Set with Sheet Set
- Outer material is made from 100% polyester
- Fill material is made from 100 GSM brushed microfiber, which is a soft plush fabric comparable to 200TC cotton
- 4 Piece
- 1 comforter (Queen=90 x 90"/King=110 x 90"), 1 bedskirt (Queen=60 x 80+14"/King=78 x 80+14"), 2 shams (Queen=20 x 26+2"/King=20 x 36+2"), 2 filled square cushions 18 x 18", 1 cushion 12 x 18", 1 breakfast pillow 9 x 12 4-Piece Sheet set which includes 1 flat Sheet, 1 fitted Sheet (fits up to 15" mattress), 2 standard pillowCases.
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Aqua
- Size: King
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- OFFICESOURCE Sierra Collection Executive High Back with Black Frame (10311ABK)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- MADISON PARK Queen Size Cotton Sheet Set, White (MP20-5402)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- IMPRESSIONS BY LUXOR TREASURES 530 Thread Count Egyptian Cotton Full Sheet Set Solid Gold (530FLSH SLGL)
- ELLE 1200tc Double Hemstitch Sheet Set, Green, Cal King (EL652135)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, Queen (653422)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- IMPRESSIONS BY LUXOR TREASURES Cotton Flannel Standard Pillowcase Set Solid, White (FLASDPC SLWH)
- Fixturesfirst Sheets and Pillow Cases