Shop All Sheets and Pillow Cases
Fixturesfirst
35-89-K-12-US Livingston 12 Piece Bed in a Bag Embroidered Comforter Set with 4 Piece Sheet Set; Black - King
Mfr # FI213266
Zoro # G503746433
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI213266
- Zoro # G503746433
- UPC # 652513282369
- Country of Origin China
- Category Sheets and Pillow Cases
Description
This 12-Piece lavish comforter set comes with everything you need to do a complete makeover for your master or guest suite.
Features- Livingston 12 Piece Bed in a Bag Embroidered Comforter Set with Sheet Set
- Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor
- Outer material is made from 100% polyester
- Fill material is made from 100 GSM brushed microfiber, which is a soft plush fabric comparable to 200TC cotton
- 4 Piece
- 1 comforter (Queen=86 x 86"/King=101 x 86"), 1 bedskirt (Queen=60 x 80+14"/King=78 x 80+14"), 2 pillow shams (20 x 26+2"/King=20 x 36+2"), 1 filled square cushion 18 x 18", 1 breakfast pillow 12 x 18", 2 Euro shams 26 x 26 4-Piece Sheet set which includes 1 flat Sheet, 1 fitted Sheet (fits up to 15" mattress), 2 standard pillowCases.
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Black
- Size: King
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- GE Burner Bowl, 8in (WB31T10015)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K5505JJ Omnipure Filter Co. OMNIPURE-K5505JJ Sediment Water Filter Cartridge (OMNIPURE-K5505JJ)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, Blue, PK100 (MIINON24346)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- WESTPOINT HOSPITALITY Mtx Millennium, 250, Queen FL, 93x120, 12PK (1S49695)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- Fixturesfirst Sheets and Pillow Cases