Fixturesfirst

21-82-Q-02-US Bliss Garden 12 Piece Bed in a Bag Embroidered Comforter Set with 4 Piece Sheet Set; Brown - Queen


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Oversized and Overfilled. This 12-Piece lavish comforter set comes with everything you need to do a complete makeover for your master or guest suite. Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor. Included is a Luxurious super soft 4 Piece White Sheets set.

Features
  • Bliss Garden 12 Piece Bed in a Bag Embroidered Comforter Set with Sheet Set
  • The digital images we display have the most accurate color possible
  • 4 Piece
Set Includes:
  • 1 Piece Comforter, 2 Pillow Shams, 1 Bedskirt, 2 Cushions, 2 Rectangle Pillows,1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Queen Dimension:
  • 1 Comforter: 90" x 90"
  • 2 Shams 20" x 26"+2" flange
  • 1 Bed Skirt 60" x 80"+14"
  • 2 Cushion: 18" x 18"
  • 1 Rectangle Pillow: 9" x 14"
  • 1 Rectangle Pillow: 12" x 18"
  • 1 Flat Sheet 90" x 102"+4"
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 30"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Brown
  • Size: Queen
  • Style: Traditional
  • Fabric Detail: Embroidered
  • Pattern: Floral
  • Material: Polyester
  • Fill Material: Polyester
  • Hypoallergenic: No
  • Weight: 15 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.