Shop All Sheets and Pillow Cases
Fixturesfirst
21-82-K-01-US Bliss Garden 12 Piece Bed in a Bag Embroidered Comforter Set with 4 Piece Sheet Set; Beige - King
Mfr # FI21989
Zoro # G703746363
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI21989
- Zoro # G703746363
- UPC # 657248070878
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Oversized and Overfilled. This 12-Piece lavish comforter set comes with everything you need to do a complete makeover for your master or guest suite. Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor. Included is a Luxurious super soft 4 Piece White Sheets set.
Features- Bliss Garden 12 Piece Bed in a Bag Embroidered Comforter Set with Sheet Set
- The digital images we display have the most accurate color possible
- 4 Piece
- 1 Piece Comforter, 2 Pillow Shams, 1 Bedskirt, 2 Cushions, 2 Rectangle Pillows,1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
- 1 Comforter: 110" x 90"
- 2 Shams 20" x 36"+2" flange
- 1 Bed Skirt 78" x 80"+14"
- 2 Cushion: 18" x 18"
- 1 Rectangle Pillow: 9" x 14"
- 1 Rectangle Pillow: 12" x 18"
- 1 Flat Sheet 108" x 102"+4"
- 1 Fitted Sheet 78" x 80"+12" deep pocket
- 2 Pillow Cases 20" x 40"
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Beige
- Size: King
- Style: Traditional
- Fabric Detail: Embroidered
- Pattern: Floral
- Material: Polyester
- Fill Material: Polyester
- Hypoallergenic: No
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 (1A38689)
- DISC-O-BED Sheet, fits Kid-O-Bunk (50017-K)
- MADISON PARK Pima Cotton 600TC Sheet Set, Gold - Queen (SHET20-510)
- MARTEX Duvet Cover, Twin, 70" W, 94" L, PK12 (1C18616)
- HOTEL GRAND 1000tc Cabana Sheet Set, Blue, Full (652841)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set Queen-Black (1500QNSH SLBK)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Navy (1300)
- Fixturesfirst Sheets and Pillow Cases