Shop All Shower Drains
Fixturesfirst
1.5 in. Non-Overflow Pop-up Bathroom Sink Drain - Oil Rubbed Bronze
Mfr # FI116317
Zoro # G104164438
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI116317
- Zoro # G104164438
- UPC # 654204563535
- Country of Origin China
- Category Shower Drains
Description
Uncompromising quality and functionality make up this Premier 1.5" Oil Rubbed Bronze Non-Overflow Style Bathroom Sink Drain with Push Pop Top.
Configuration: Non-Overflow.
Design: Push Pop Top.
Color: Oil Rubbed Bronze.
Down Pipe Width: 1.25".
Upper Flange Dimension: 2".
Push Pop Cap Dimension: 2.25".
Overall Length: 8.625".
Thread Length: 2.75".
Installation Type: Compression Threaded.
Material: Brass.
Drain Size: 1.5".
Included:
Care Instructions.
Mounting Instructions.
Included:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 3/4 Inch Slip x Slip PVC Bushing SCH 80 (8213338)
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow (3894-4-NA)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- KEENEY MFG Beveled Edge Shower Drain for 2" ABS (SD3ABSADJ)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- GRANITE GOLD Shower Cleaner 24 oz Liquid (GG0039)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- ZORO SELECT Shower Drain Grid, Pipe Dia 3 In, CI (1PPE9)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- Fixturesfirst Shower Drains