Shop All Sheets and Pillow Cases
Fixturesfirst
127-160-Q-06-US Vermont Grey Queen 12 Piece Bed in a Bag Comforter Set with 4 Piece Sheet Set
Mfr # FI51271
Zoro # G703746387
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fixturesfirst
- MFR # FI51271
- Zoro # G703746387
- UPC # 654204118438
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Solid pleating Technique with tone on tone coloring piecing. This opulent set offers character and a sense of style that will sure add a sophisticated look alongside simplicity. Soft Beige and Grey tones add a touch of color to this elegantly simplified look. Oversized and Overfilled.
Features- Vermont Grey Queen 12 Piece Bed in a Bag Comforter Set with Sheet Set
- This 12-Piece lavish comforter set comes with everything you need to do a complete makeover for your master or guest suite
- Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor
- Outer material is made from 100% polyester
- Fill material is made from 100 GSM brushed microfiber, which is a soft plush fabric comparable to 200TC cotton
- 4 Piece
- 1 comforter Queen=90 x 90", 1 Bed Skirt Queen=60 x 80+14", 2 shams Queen=20 x 26+2", 2 filled square cushions 18 x 18", 1 cushion 12 x 18", 1 breakfast pillow 9 x 12" & 4-Piece Sheet set which includes 1 flat Sheet, 1 fitted Sheet (fits up to 15" mattress), 2 standard pillowCases.
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. 4 Elegant decor pillow combinations give you many alternate looks you can achieve with just this one set
- Size: Queen
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- DRYFAST Flat Sheet, XL Queen Size, 120 in. L, PK6 (1S49761)
- ELITE SINCE 1888 FITTED SHEET 78X80 KING 60/40, 12PK (N37880KWHT-1-LT00)
- Fixturesfirst Sheets and Pillow Cases