Shop All Helical Inserts
Fix-A-Thread
Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK
Mfr # 27169
Zoro # G7563293
product price: $7.79
/pk 6, $1.30/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 mm
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M16-1.50
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fix-A-Thread
- MFR # 27169
- Zoro # G7563293
- UPC # 20317271696
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 24 mm |
Thread Size | M16-1.50 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Description
Helical Insert,304Ss,M16-1.5X1.5D,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG360156015612)
- TEKS Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1029000)
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- FIX-A-THREAD Helical Insert, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (28129)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0D)
- ZORO SELECT Tangless Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (3532-4GX1.5DTL)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R513-10)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2x1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.0D)
- Fix-A-Thread Helical Inserts