Shop All Helical Inserts
Fix-A-Thread
Helical Insert, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK
Mfr # 28129
Zoro # G7563129
product price: $7.15
/pk 6, $1.19/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fix-A-Thread
- MFR # 28129
- Zoro # G7563129
- UPC # 20317281299
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Thread Size | M12-1.25 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Description
Hel. Insert,304Ss,M12-1.25x1.5D(3/4),PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2374)
- HALCO USA Back-to-Back Strap, 27.5 yds, 3/4 in Wd, Black (IB2B34)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, 100 PK (867724-PR-100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.011.0043)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/8"-14 Thrd Sz, 18-8 Stainless Steel (3534-7/8X1.0D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-10)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.0DSL)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240563)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X2.0D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-14 Thrd Sz, 18-8 Stainless Steel (3591-16CN1500)
- Fix-A-Thread Helical Inserts