Shop All Tire Repair & Maintenance Kits
Fix-A-Flat
Tire Inflator, 24 oz., 2-51/64" dia.
Mfr # S60369
Zoro # G7720155
original price:
$21.59
10% off
new price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. 32 Degrees F
- Used For All Highway Vehicle Wheels
- Size 24 oz
- Max. Safe Storage Temp. 120 Degrees F
- Type Non-Flammable, Non-Toxic, Non-Corrosive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fix-A-Flat
- MFR # S60369
- Zoro # G7720155
- UPC # 716281507892
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Compatible Hole Size | 1/4 in |
Details
Operating Temp. | 32 Degrees F |
Used For | All Highway Vehicle Wheels |
Item | Tire Inflator |
Max. Safe Storage Temp. | 120 Degrees F |
Type | Non-Flammable, Non-Toxic, Non-Corrosive |
Application | Seal Tread Area Punctures Up To 1/4" In Diameter |
Standards | OSHA, WHMIS |
Features | Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe |
Color | Yellow |
Number of Pieces | 1 |
Container Type | Aerosol Spray Can |
Compatible Tire Type | Extra Large Truck Tires |
Maximum Safe Storage Temperature | 120 Degrees F |
Product Form | Aerosol |
Maximum pH Level | Not Rated |
Maximum Operating Temperature | 32 Degrees F |
Odor | Characteristic |
Minimum Operating Temperature | 32 Degrees F |
Product Type | Tire Inflator |
Flammability | Nonflammable |
Description
Tire Inflator, Product Type Tire Inflator, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 24 oz, Compatible Tire Type Extra Large Truck Tires, Color Yellow, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in, Features Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe, Flammability Nonflammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 49437 (49437)
- POWERWINCH Switch F/ 712A 912 915 T2400 T4000 T3200Po St712 (P7811700AJ)
- DORMAN Cabin Air Filter Cover, 259-100 (259-100)
- ILC Replacement For Genie Industries, 4Pk, Gr20 24 Volts (GR-20 24 VOLTS 4 PACK)
- FIX-A-FLAT Tire Inflator, 16 oz., 2-39/64" dia. (S60420)
- X-TRA SEAL Tire Plug Stems, Dia 3/16 In., PK20 (13-621)
- KEN-TOOL T11K Polymer Replacement Handle (35230)
- STEELMAN Tire Repair Kit, Passenger Truck (JSP12361TOTE)
- KEN-TOOL Bendix Slack Adjuster (33206)
- AME Wheel Weight Pliers, Powder Coated (51290)
- KEN-TOOL T600-8 Locking Nut (38620-08)
- Fix-A-Flat Automotive Tire & Wheel