Shop All Earbuds & Headphones
Fivegears
Wireless Earbuds; Black
Mfr # FI454033
Zoro # G803971573
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fivegears
- MFR # FI454033
- Zoro # G803971573
- UPC # 747216353468
- Country of Origin China
- Category Earbuds & Headphones
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 39ft fabric cord
- Built-in microphone
- Digital volume control
- Soft comfort fit
- Lightweight design
- 10mm driver
- 3.5mm gold-plated stereo connector
- Color: Black
- Dimension: 48" H x 0.5" W x 0.83" D
- Weight: 0.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- DANTONA Custom Made Battery Pack, innoVolta IVM361866-2S268PM/SurgiTel Odyssey (CUSTOM-504)
- BESTLINK NETWARE Rackmount 19" Support Bar- 1U- Black (102219)
- ULTRALAST Cell Phone Battery - Samsung Galaxy S10, SM-G973, EB-BG973ABU (CEL-SMG973)
- FIVEGEARS 3.5mm Jack To 2.5mm Plug Stereo Headset Adapter (FI277691)
- FIVEGEARS Economical Adjustable Headphones; 4ft Cord (FI67370)
- JBL Quantum 400 Wired Over Ear Headset, Black (JBLQUANTUM400BLKAM)
- NOVA Nova GX-9-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GX-9-01)
- HAMILTONBUHL Kids On-Ear Blue Stereo Headphone, PK3 (KIDS-HA2)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- JABRA Elite 4 Active IP57-rated Wireless Earset in Black (100-99180000-02)
- Fivegears Earbuds & Headphones