Shop All Bluetooth & Smart Speakers
Fivegears
Bluetooth 2.1-Channel Music System; Black
Mfr # FI114274
Zoro # G603796512
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fivegears
- MFR # FI114274
- Zoro # G603796512
- UPC # 654204551587
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The Bluetooth 2.1-Channel Music System features a built-in subwoofer. It's the perfect accessory for any room. Stream your music with Bluetooth, or connect it to a TV, DVD player, video game system, MP3 player or a computer and be blown away by the magnificent sound.
Features- Bluetooth
- 2.1-channel stereo sound
- 3 speakers left, right & subwoofer
- LED light effects
- 3.5mm aux input
- USB port for mobile phone charging
- Bass controls
- Treble controls
- Analog volume control
- Pairing button
- On/off switch
- Wireless range up to 60ft
- Built-in AC power cable
- Black
- Color: Black
- Includes: 3.5mm audio cable warranty user's guide
- Battery Information: Product does not require a battery
- Weight: 7.6234 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Power Supply, Output 12VDC, VA Rating 120 (VT-1210A-D9B)
- VENTEV Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray (HC3-GRY252383)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 30Ft (HDMIMM30-AX)
- ILC Replacement for Epson Z9750unl Lamp AND Housing (Z9750UNL LAMP AND HOUSING EPSON)
- HOUSE OF MARLEY House of Marley EM-JA013-SB Get Together Mini Portable Wireless Bluetooth Speaker - Signature Black (EM-JA013-SB)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- BOYTONE Boytone BT-120RD Ultra-Portable Wireless Bluetooth Speaker - Phoenix Red (BT-120RD)
- JBL Party Box 1000 Bluetooth Speaker, Black (JBLPARTYBOX1000AM)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- JBL Go 3 Waterproof Bluetooth Speaker, Red (JBLGO3REDAM)
- BETTERBATTERY Illuminated Speaker Ball (BE512017)
- Fivegears Bluetooth & Smart Speakers