Shop All Radios
Fivegears
AM & FM Wooden Radio - Walnut
Mfr # FI261416
Zoro # G104149459
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- FM / AM 2 bands
- Tuning and Band Indicators
- Soft and Precise Tuning
- Deep Bass Compensation for Rich Bass
- 3 Inches 10 Watts Full Range Speaker with Enlarged Magnet
- Auxiliary Input for Additional Audio Sources
- Line-Out Jack Socket Connection for Audio Amplified Speaker System
- Tuning Type - Type Analogue
- FM Frequency- 87.5-108 mhz
- AM / MW Frequency - 520-1710 khz
- Earphones Output power - 5+5mW(32 ohm)
- Dimension - 4.72 W x 8.03 H x 5.98 D in.
- Item Weight - 10.2 oz.
- Color - Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Intermec Cn70 (CN70 INTERMEC)
- TRILOGY Remote Control Keyfob (RR-1BUTTON)
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-30)
- FIVEGEARS 12 in. Red 8 Gauge 60 amp Maxi Fuse Holder Bulk (FI981590)
- SOLIS Stereo Bluetooth Vacuum Tube Audio System, 34W RMS (SO-8000)
- GPX Gpx Gpxr055B Gpx Portable Radio (RA28094)
- PHILIPS Voice Tracer 4110 Digital Recorder, 8 GB, Silver (DVT4110)
- JENSEN AUDIO AM/FM Radio CD Boombox with Bluethoot, LED Display (CD-560)
- COMPUCESSORY Stereo Headset W/ Volume Control, Stereo (CCS15153)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- Fivegears Radios