Fivegears

4 in. Mid and Range Bass Driver


product price: $27.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Peak: 120 Watts
  • RMS: 60 watts.
  • 4 ohms impedance.
  • 3/4" High temperature voice coil.
  • 15 oz. Magnet.
  • Frequency Response: 450-10,000 Hz.
  • Sensitivity: 92dB.
  • Top-mount depth: 1-3/4.
  • Authorized Internet Dealer.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.