Shop All Automotive Speakers & Amplifiers
Fivegears
1500W Ground Pounder Two Channel Car Audio Amplifier
Mfr # FI1626966
Zoro # G804053377
original price:
$83.59
new price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fivegears
- MFR # FI1626966
- Zoro # G804053377
- UPC # 752516178901
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Low Noise Preamplifier Circuit
- High Level Inputs
- Versa Electronic Crossover
- Variable Electronic 12dB Crossovers
- QTD Technology Aluminum Heatsink
- High energy Pulse Width Modulated Power Supply
- Screw Down Connectors for Easy Installation
- Speaker Level Inputs
- 4 Ohms- 325 Watts x 2
- 2 Ohms- 750 Watts x 2
- Bridged 4 Ohms- 1500 Watts x 1
- Switchable Bass Boost: 0 / +6 / +12dB
- Variable Voltage: 0.2 - 9v
- Frequency Response: 10Hz - 22,000Hz
- Watts: 1500W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New DeutzFits Allis D2506 D3006 Fuel Lift Pump 1260140 (4157698)
- DORMAN Door Hinge Screw, 926-888 (926-888)
- OTC 2-3/4 Locknut Socket (7269)
- DENSO Engine Oil Filter, 150-2051 (150-2051)
- PYLE 6.5'' 300 Watt Mid Bass Woofer (PLG64)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- PYLE Pyle 6.5" Blck Marine Wake Board Speaker (PLMRB65)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (470144)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CB (PLMRMB2CB)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- PYLE One Pair 4" Twoway Coaxial Loud Audio (PL412BK)
- Fivegears Automotive Speakers & Amplifiers