Shop All Binders
Five Star
Zipper Binder and Expansion Panel, 3 Rings, 2" Capacity, 11 x 8.5, Assorted
Mfr # 29052
Zoro # G806434501
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 580
- Number of Rings 3
- Inside Pocket Description One Five-Pocket Expanding File; One Exterior Zipper Pocket; One Calculator Pocket; One Zippered Mesh Pocket
- Binder Style Non-View
- Binder Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Details
Binder Sheet Capacity | 580 |
Number of Rings | 3 |
Item | Binders |
Inside Pocket Description | One Five-Pocket Expanding File; One Exterior Zipper Pocket; One Calculator Pocket; One Zippered Mesh Pocket |
Binder Style | Non-View |
Binder Type | Ring |
Binder Color(s) | Assorted |
Ring Style | Round-Ring |
Binder Color Assortment | Black/Fire Red; Black/Gray; Navy/Pink; Olive/Citrus |
Ring Mounting | Back |
Description
Durable design easily stands up to daily wear and tear, making it a great choice for busy students. An exterior expansion panel lets you store textbooks and notebooks without needing to unzip the binder to access them. Inside the binder are three rings that hold 380 sheets and a five-pocket expanding file that holds an additional 200 sheets. A great choice for school, this binder includes three exterior pen loops and an exterior zipper pocket to keep small items stored and accessible. Includes a gusseted pocket with a hook and loop fastener closure, perfectly sized to fit a calculator and a micro mesh interior pocket with a zipper closure to view and store smaller supplies. Binder has a full zipper closure and carrying handle so you can easily take it with you throughout the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Builders Paper 35" x 166 ft., Pk20 (35166/20)
- AVERY 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79604)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 10"L x 10"W x 20"H, Kraft (101020)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- FIVE STAR Tech Zipper Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Red/Black Accents (72206)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Red Accents (29052CE8)
- C-LINE PRODUCTS Mini Size Binder Pocket, Side Loading, Assorted, PK18 (8730)
- FILEXEC PRODUCTS Ring Binder 15 in (504716223)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White, Material: polypropylene (AVE01319)
- AVERY Heavy-Duty View 3 Ring Binder, 3" One To (79793)
- Five Star Binders