Shop All Binders
Five Star
Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Blue/Gray Zebra Design
Mfr # 72534
Zoro # G603467177
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 880
- Color Blue/Gray Accents
- Number of Rings 3
- Material Plastic; Polyester
- Binder Features Zebra Print Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Details
Binder Sheet Capacity | 880 |
Color | Blue/Gray Accents |
Number of Rings | 3 |
Material | Plastic; Polyester |
Binder Features | Zebra Print Design |
Holding Capacity | 2" |
Item | Binders |
Weight | 1.775 lbs |
Binder Color(s) | Blue/Gray Accents |
Binder Type | Ring |
Ring Mounting | Back |
Binder Style | Non-View |
Inside Pocket Description | One Inside Zipper Pocket; One Inside Gusseted Hook & Loop Pocket; One 6-Section Expanding File; Three Pen Loops |
Ring Style | Round-Ring |
Description
Lasts all year! Guaranteed! A durable build and a water-resistant shell make it so. Between its rings and various storage options, this binder can keep that whole year together in one place, too. Interior zipper pocket keeps your school supplies secure. Zipper-closures, all around, ensure quick and easy access to all of your materials. Durable handle makes carrying it easy, but it slips into a book bag without a hitch, too.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci New Compatible Xerox 106R3866 106R03866 Xxl Extra-High-Yield Cyan (106R03866-PCI)
- CANON 8-Dgt Fold Pocket Calculator, Dual Pwr, 4-1/3"x2-2/3"x3/5", CCL (CNMLS555H)
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- JUNIOR LEARNING Spelligator Word Building Game (JL100)
- FIVE STAR Zipper Binder and Expansion Panel, 3 Rings, 2" Capacity, 11 x 8.5, Assorted (29052)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Red Accents (29052CE8)
- FIVE STAR Tech Zipper Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Red/Black Accents (72206)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- SAMSILL 1" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16937)
- AVERY Heavy-Duty View Binders, Orchid, 1" Slan (79272)
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- Five Star Binders