Shop All Binders
Five Star
Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design
Mfr # 72536
Zoro # G903467204
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 530
- Color Black/Gray
- Number of Rings 3
- Material Polyester
- Binder Features Zebra Print Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 530 |
Color | Black/Gray |
Number of Rings | 3 |
Material | Polyester |
Binder Features | Zebra Print Design |
Holding Capacity | 2" |
Item | Binders |
Weight | 1.792 lbs |
Inside Pocket Description | One Front Zipper Pocket; One Back Mesh Pocket; One Front Zipper Mesh Pocket; Three Removable File Folders |
Ring Style | Round-Ring |
Ring Mounting | Back |
Binder Color(s) | Black/Gray |
Binder Type | Ring |
Binder Style | Non-View |
Description
Lasts all year! Guaranteed! A durable build and a water-resistant shell make it so. Between its rings and various storage options, this binder can keep that whole year together in one place, too. Interior zipper pocket keeps your school supplies secure. Zipper-closures, all around, ensure quick and easy access to all of your materials. Durable handle makes carrying it easy, but it slips into a book bag without a hitch, too.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Binder Pencil Pouch, PK3 (63067)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3873)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- FIVE STAR Zipper Binder and Expansion Panel, 3 Rings, 2" Capacity, 11 x 8.5, Assorted (29052)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Red Accents (29052CE8)
- FIVE STAR Tech Zipper Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Red/Black Accents (72206)
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- AVERY HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Blk (79766)
- AVERY 1" Durable Binder, Black, 11 x 8.5 (AVE09300)
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring (7771179199)
- Five Star Binders