Shop All Binders
Five Star
Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Accents
Mfr # 29052IT8
Zoro # G003445966
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 580
- Color Black/Gray Accents
- Number of Rings 3
- Material Plastic; Polyester
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Details
Binder Sheet Capacity | 580 |
Color | Black/Gray Accents |
Number of Rings | 3 |
Material | Plastic; Polyester |
Item | Binders |
Holding Capacity | 2" |
Weight | 1.65 lbs |
Inside Pocket Description | One Front Zipper Pocket; One Inside Zipper Pocket; One Inside Gusseted Hook & Loop Pocket; One 5-Tab Expanding File; Three Pen Loops |
Binder Style | Non-View |
Ring Mounting | Back |
Ring Style | Round-Ring |
Binder Color(s) | Black/Gray Accents |
Binder Type | Ring |
Description
Lasts all year! Guaranteed! A durable build and a water-resistant shell make it so. Between its rings and various storage options, this binder can keep that whole year together in one place, too. Interior zipper pocket keeps your school supplies secure. Zipper-closures, all around, ensure quick and easy access to all of your materials. Durable handle makes carrying it easy, but it slips into a book bag without a hitch, too.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Heavy Duty, 130 Sheet, Black (BOSB310HDS)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- ISM ENTERPRISES ISM SW- 9040 3/4 Bostitch Style Stick Staples (1602-1043)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK12 Low Odor (5001-21MA)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- FIVE STAR Tech Zipper Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Red/Black Accents (72206)
- FIVE STAR Zipper Binder and Expansion Panel, 3 Rings, 2" Capacity, 11 x 8.5, Assorted (29052)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Red Accents (29052CE8)
- ZORO SELECT 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- AVERY Durable Clear View 3 Ring Binders, 1.5 I (17021)
- AVERY Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK (AVE89107)
- Five Star Binders