Shop All Notebooks & Journals
Five Star
Wirebound Notebook, 5 Subject, 8 Pockets, Wide/Legal Rule, Random Assorted Covers, 10.5x8, 200 Sheet
Mfr # 51016
Zoro # G205742429
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.5 x 8
- Number of Sheets 200
- Cover Color Black; Cobalt Blue; Green; Red; Royal Purple; White
- Cover Material Polyethylene
- Paper Weight 1.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Five Star
- MFR # 51016
- Zoro # G205742429
- UPC # 43100052067
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.5 x 8 |
Width | 8" |
Size | 10.5 x 8 |
Sheet Ruling Size | 11/32" |
Book Width | 8" |
Book-Spine Length | 10.5" |
Description
Last all year. Guaranteed! Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder (sold separately). Further enhance your notetaking with the Five Star Study App that allows you to scan, study and organize your notes. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PARTNERS 2 x 3 in. Small Parts Enclosed LabelsFluorescent Green (DL1625)
- MASTER MAGNETICS Magnetic Plastic Clips, Yellow, PK2 (7521)
- SPARCO Strap, Currency, $100, Blue Pk (SPRBS100WK)
- USAOPOLY MONOPOLY - Godzilla Monster Edition (MN133-710)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- FIVE STAR Five Star MEA05204 8 x 10.5 in. 3-Subject Wirebound Notebook - Assorted (MEA05204)
- SCHOOL SMART School Smart 085291 Flexible Skip-A-Line Ruled Composition Book - 24 Leaves; Grade 1; 9.75 x 7.75 In. - Green (85291)
- Five Star Notebooks & Journals