Shop All Notebooks & Journals
Five Star
Wirebound Notebook, 1 Subject, Wide/Legal Rule, Randomly Assorted Covers, 10.5 x 8, 100 Sheets, 6PK
Mfr # 38042
Zoro # G906437136
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.5 x 8
- Cover Color Randomly Assorted; Amethyst Purple; Black; Fire Red; Forest Green; Harvest Yellow; Tidewater Blue
- Cover Material Polyethylene
- Includes (2) Loose-Sheet Pockets
- Binding Spiral Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Five Star
- MFR # 38042
- Zoro # G906437136
- UPC # 43100380429
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.5 x 8 |
Book-Spine Length | 10.5" |
Sheet Ruling Size | 11/32" |
Book Width | 9.18" |
Details
Cover Color | Randomly Assorted; Amethyst Purple; Black; Fire Red; Forest Green; Harvest Yellow; Tidewater Blue |
Cover Material | Polyethylene |
Item | Notebooks/Journals |
Includes | (2) Loose-Sheet Pockets |
Binding | Spiral Coil |
Note-Rule Lines per Sheet | 26 |
Sheet Color | White |
Back-Cover Material | Coated Kraft Paper |
Number of Subjects/Sections | 1 |
Sheet Perforation Details | Neat Sheet® |
Sheet Rule/Format Type | Wide/Legal Rule |
Number of Pockets/Compartments | 2 |
Hole-Punch Details | Side: 3-Hole |
Sheet Basis Weight (lb) | 15 lb Bond |
Number of Section Dividers | 1 |
Book-Binding Edge | Side |
Dated/Undated | Undated |
Sheets per Book/Journal | 100 |
Sheet-Ruling Color | Blue |
Description
Last all year. Guaranteed! Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder (sold separately). Further enhance your notetaking with the Five Star Study App that allows you to scan, study and organize your notes. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08862)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- AVERY Binder, Durable View, EZD Rings, 2", White (09501)
- TOMBOW MONO DRAWING PEN ASSORTED, 6PK (66405)
- FIVE STAR 750 in W X 975 in L College Ruled Double Stitched Composition Book (09120)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (06208)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- FIVE STAR Five Star MEA05204 8 x 10.5 in. 3-Subject Wirebound Notebook - Assorted (MEA05204)
- FIVE STAR 11" x 8.5" College Rule Notebook, 150 Pg (06210)
- ROARING SPRING Legal Pad, 20 lb, 40-Sheet, Legal, 5"x8", 12/PK, White 12PK (ROA24316)
- Five Star Notebooks & Journals