Shop All Notebooks & Journals
Five Star
Wirebound Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Covers, 11x8.5, 100 Sheet, 6PK
Mfr # 38052
Zoro # G206437126
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Randomly Assorted; Amethyst Purple; Black; Fire Red; Forest Green; Pacific Blue; White
- Cover Material Polyethylene
- Includes (2) Loose-Sheet Pockets
- Binding Spiral Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Five Star
- MFR # 38052
- Zoro # G206437126
- UPC # 43100380528
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Book Width | 8.5" |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 11" |
Details
Cover Color | Randomly Assorted; Amethyst Purple; Black; Fire Red; Forest Green; Pacific Blue; White |
Cover Material | Polyethylene |
Item | Notebooks/Journals |
Includes | (2) Loose-Sheet Pockets |
Binding | Spiral Coil |
Sheet Perforation Details | Neat Sheet® |
Book-Binding Edge | Side |
Sheet Color | White |
Hole-Punch Details | Side: 3-Hole |
Number of Pockets/Compartments | 2 |
Back-Cover Material | Coated Kraft Paper |
Sheets per Book/Journal | 100 |
Sheet Rule/Format Type | Medium/College Rule |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Number of Section Dividers | 1 |
Dated/Undated | Undated |
Note-Rule Lines per Sheet | 32 |
Sheet Basis Weight (lb) | 15 lb Bond |
Description
Last all year. Guaranteed! Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder (sold separately). Further enhance your notetaking with the Five Star Study App that allows you to scan, study and organize your notes. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DAHLE Prem Guillotine Paper Cutter, 14-1/8" (561)
- KYOCERA KYOCERA/MITA COMP M2040dn/2540dn/2640Idn (TK-1172)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- FIVE STAR Wirebound Notebook, 1 Subject, Wide/Legal Rule, Red Cover, 10.5 x 8, 100 Sheets (05200)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- FIVE STAR Five Star MEA05204 8 x 10.5 in. 3-Subject Wirebound Notebook - Assorted (MEA05204)
- FIVE STAR 11" x 8.5" College Rule Notebook, 150 Pg (06210)
- ROARING SPRING Case of Lifenotes Wirebound, 1 subject, 7"x5" College Ruled, Assorted Designs (12531cs)
- Five Star Notebooks & Journals