Shop All Notebooks & Journals
This Product is Discontinued
Five Star
Wirebound Notebook, 1 Subject, Assorted Colors (Discontinued)
Mfr # 06044
Zoro # G6247048
This Product is Discontinued
Key Features
- Paper Color White
- Cover Color Randomly Assorted
- Paper Weight 1.041 lbs
- Features One-Subject Hook-and-Go Format—Allows 180° usage of notebook pages, front and back, even while secured in a three-ring binder. One pocket.
- Binding Spiral Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Five Star
- MFR # 06044
- Zoro # G6247048
- UPC # 043100060444
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Width | 8.5" |
Size | 11 x 8.5 |
Details
Paper Color | White |
Cover Color | Randomly Assorted |
Paper Weight | 1.041 lbs |
Item | Notebooks/Journals |
Features | One-Subject Hook-and-Go Format—Allows 180° usage of notebook pages, front and back, even while secured in a three-ring binder. One pocket. |
Binding | Spiral Coil |
Color | Randomly Assorted |
Material | Polyethylene |
Description
Notebook,Wireboard,1Subject,Assortted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.