Shop All File Folders
Five Star
Two-Pocket Stay-Put Plastic Folder, 11 x 8.5, Assorted, PK4, 4PK
Mfr # 38049
Zoro # G406438961
product price: $15.99
/pk 4, $4.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Sheet Size 11 x 8.5
- Cover Material Plastic
- Texture/Finish Smooth
- Assortment Black; Fire Red; Forest Green; Pacific Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Five Star
- MFR # 38049
- Zoro # G406438961
- UPC # 43100380498
- Country of Origin Viet Nam
- Category File Folders
Dimensions
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Assorted |
Cover Material | Plastic |
Texture/Finish | Smooth |
Assortment | Black; Fire Red; Forest Green; Pacific Blue |
Front Cover Color | Assorted |
Inside Pockets | Two |
Description
Arrange projects and subjects by color with this with-pocket folder. With stay-put tabs and a reinforced spine, you can organize and protect all of your school documents. Pockets, stay-put tabs and reinforced spine keep papers in place. Durable plastic is water-resistant and protects documents from accidental spills. Three-hole punched to store in your favorite Five Star binder. Holds 8.5" x 11" sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- PRESSMAN Deluxe Cage Bingo (320706)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- MANPLOW MANPLOW Stretch Wrap Dispenser, Low Volume (SWD2500)
- FIVE STAR Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38056)
- SMEAD Smead® 1-31 Indexed Accordion Expanding Files, 31 Pockets, Kraft, Letter, Brown (70168)
- SMEAD Smead, MANILA END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, MANILA, 10PK (76164)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- SMEAD Folder, File, Ltr, 1/3, Ast Pk (SMD11948)
- SMEAD Blue Desk Folder, Sorter, 1-31 (89294)
- Five Star File Folders