Shop All Binders
Five Star
Tech Zipper Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Red/Black Accents
Mfr # 72206
Zoro # G903467198
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 300
- Color Red/Black Accents
- Number of Rings 3
- Material Polyester/Plastic
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Details
Binder Sheet Capacity | 300 |
Color | Red/Black Accents |
Number of Rings | 3 |
Material | Polyester/Plastic |
Item | Binders |
Holding Capacity | 1.5" |
Weight | 1.53 lbs |
Binder Color(s) | Red/Black Accents |
Binder Type | Ring |
Inside Pocket Description | One Exterior Zipper Pocket; One Two-Compartment Interior Zipper Pocket; One Three-Pocket Interior Expanding File; Three Interior Pen/Pencil Loops |
Binder Style | Non-View |
Ring Mounting | Back |
Ring Style | Round-Ring |
Description
Keep it together! When you can easily find what you need, you can spend less time stressing and more time getting things done. Intuitive organization system provides plenty of space to organize notes, files, presentation materials, handouts, assignments, supplies... almost everything you might need for school or the office. Lay-flat, back-mounted round rings allow for easy flip-through, while minimizing wear and tear. Interior three-compartment expanding file, with a 200-sheet max capacity, adds an element of flexibility that most binders simply can't match. Polyester exterior with a full zipper closure and protective hook-and-loop flap secures all of your materials firmly in place. Durability at its finest—Tech® binders are designed to keep up with you.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- SEALER SALES Replacement Kit for W-300T (RK-12FD-W-300T)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT02)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Red Accents (29052CE8)
- FIVE STAR Zipper Binder and Expansion Panel, 3 Rings, 2" Capacity, 11 x 8.5, Assorted (29052)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- AVERY Binder, Economy, Round Ring, 1.5"Blue (03400)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- Five Star Binders