Shop All Notebooks & Journals
Five Star
Quadrille Notebook, 1 Subject
Mfr # 06190
Zoro # G6246996
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Randomly Assorted; Amethyst Purple; Black; Cobalt Blue; Gray; Lime Green; Red; Royal Purple; Seaglass Green; Sedona Orange; Tidewater Blue; White
- Cover Material Polyethylene
- Includes (2) Loose-Sheet Pockets
- Features One-Subject Format—Quadrille ruling (4 sq/in) with two pockets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Five Star
- MFR # 06190
- Zoro # G6246996
- UPC # 043100061908
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Size | 11 x 8.5 |
Width | 8.5" |
Length | 11" |
Sheet Ruling Size | 4 sq/in |
Book-Spine Length | 11" |
Book Width | 8.5" |
Description
Notebook,QuadrlRuled,1Subject,Ast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 12" x 250', Kraft, 1 Roll (SF12)
- XEROX Extra High-Yield Toner, 25,000 Page-Yield, Black (006R04727)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Cyan (T912XL220)
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (06208)
- FIVE STAR Five Star MEA05204 8 x 10.5 in. 3-Subject Wirebound Notebook - Assorted (MEA05204)
- FIVE STAR 11" x 8.5" College Rule Notebook, 150 Pg (06210)
- FIVE STAR Wirebound Notebook, 1 Subject, Wide/Legal Rule, Red Cover, 10.5 x 8, 100 Sheets (05200)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- AMPAD CORPORATION Ampad® Gold Fibre Retro Pad, 8-1/2" x 11-3/4", Antique Ivory, 70-Sheets/Pad, 1 Pad/Pack (20008R)
- Five Star Notebooks & Journals