Shop All Notebooks & Journals
This Product is Discontinued
Five Star
9.5" x 6" Notebook, 100 Pg (Discontinued)
Mfr # 06180
Zoro # G6247005
This Product is Discontinued
Key Features
- Sheet Size 9 1/2" x 6"
- Paper Color White
- Number of Sheets 100
- Cover Color Assorted
- Cover Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Five Star
- MFR # 06180
- Zoro # G6247005
- UPC # 043100061809
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9 1/2" x 6" |
Length | 9.5" |
Size | 9.5 x 6 |
Width | 6" |
Book-Spine Length | 9.5" |
Book Width | 6" |
Sheet Ruling Size | 9/32" |
Description
Notebook,9.5 In.X6 In.,100Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.