Shop All Notebooks & Journals
Five Star
11" x 8.5" College Rule Notebook, 150 Pg
Mfr # 08090
Zoro # G6178265
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Randomly Assorted; Amethyst Purple; Black; Cobalt Blue; Fire Red; Green; Pacific Blue; Red; Seaglass Green; Teal; White
- Cover Material Poly
- Includes (6) Loose-Sheet Pockets
- Features Three-Subject Format—Six pockets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Five Star
- MFR # 08090
- Zoro # G6178265
- UPC # 043100063247
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Size | 11 x 8.5 |
Width | 8.5" |
Book Width | 8.5" |
Book-Spine Length | 11" |
Sheet Ruling Size | 9/32" |
Description
College Rule Notebook,11x8-1/2,150Sh,Ast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Ink Ribbon 30mm x 100m (110 yds) Red (RIBBON-30MM-RED)
- PARTNERS BRAND Replacement Valve and Spring, 6", White, 1/Each (NUTDISVALVE)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk500 (3WRX7)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- FIVE STAR 750 in W X 975 in L College Ruled Double Stitched Composition Book (09120)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (06208)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- FIVE STAR Wirebound Notebook, 1 Subject, Wide/Legal Rule, Red Cover, 10.5 x 8, 100 Sheets (05200)
- FIVE STAR 11" x 8.5" College Rule Notebook, 150 Pg (06210)
- MEAD Spiral Notebook, Wire Bound, College Rule (05682)
- Five Star Notebooks & Journals