Shop All Ducting & Venting
Fittings
Fitting 5/32"B X 5/32"B X 5/32"B Tee, 5/32" W, 5/32" L, 5/32" H
Mfr # F10019
Zoro # G3212032
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/32"
- Height 5/32"
- Length 5/32"
- Standards 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10019
- Zoro # G3212032
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 5/32" |
Height | 5/32" |
Length | 5/32" |
Details
Item | Fitting 5/32"B X 5/32"B X 5/32"B Tee |
Standards | 5/32" |
Description
Fitting 5/32 In.B X 5/32 In.B X 5/32 In.B Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 20x20x1" (5W076)
- TRAULSEN Door Gasket, 29" x 67-3/4" (14169)
- BEACON MORRIS Wall Sleeve, 4 In. W, 20 In. H (TP20-WS4)
- LUX Psd011B 24V/Millivolt Single (PSD011B)
- BROAN Fan, Losone, 700 CFM (L700)
- GREENSEAM Round Duct Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 7 in W, 6" L, 6 in H (GRR7P5PGA26)
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H (GRQS6GA)
- IMPERIAL 6 in D X 6 in D Adjustable 90 deg Galvanized Steel Top or Side TakeOff (GV1427-C)
- GREENSEAM Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 7 in W, 6" L, 6 1/4 in H (GRR7P6PGA26)
- PLASTIC SUPPLY Coupling, 6 in Duct Dia, Type I PVC, 5-7/8" L (PVCC06)
- NORDFAB Round Duct Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025906)
- Fittings Ducting, Venting & Accessories