Shop All Ducting & Venting
Fittings
Fitting 3/8"X3/8"X3/8" Compression Tee, 3/8" W, 3/8" L, 3/8" H
Mfr # F10049
Zoro # G3212330
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Height 3/8"
- Length 3/8"
- Standards 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10049
- Zoro # G3212330
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 3/8" |
Height | 3/8" |
Length | 3/8" |
Details
Item | Fitting 3/8"X3/8"X3/8" Compression Tee |
Standards | 3/8" |
Description
Fitting 3/8 In.X3/8 In.X3/8 In. Compression Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceramic Hook (99270107)
- IO HVAC CONTROLS Zone Damper, Round, 2 Wire, 24V, PC/SO, 16" (D-16)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Dual (T-4000-611)
- CHAMPION COOLER Louver Side Assembly, 22-1/2"x28-3/4" (324006-106)
- DEFLECTO Aluminum 2-Ply 8 ft. UL 181 Class 1 Duct (FLXC0408)
- DEFLECTO Semi-Rigid Flexible 6" x 8 ft. Aluminum Duct (A068/4)
- WESTAFLEX Noninsulated Duct, 10" x 15 ft. (2529)
- LAMBRO Hood Vent Dryer Plstc 4In Brn (224B)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- IMPERIAL MFG 12 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0699-C)
- DEFLECTO Semi-Rigid Flexible 5" x 8 ft. Aluminum Duct (A058/5)
- Fittings Ducting, Venting & Accessories