Shop All Ducting & Venting
Fittings
Fitting 3/8"B X 3/8"B X 3/8"B Tee, 3/8" W, 3/8" L, 3/8" H
Mfr # F10023
Zoro # G3212321
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Height 3/8"
- Length 3/8"
- Standards 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10023
- Zoro # G3212321
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 3/8" |
Height | 3/8" |
Length | 3/8" |
Details
Item | Fitting 3/8"B X 3/8"B X 3/8"B Tee |
Standards | 3/8" |
Description
Fitting 3/8 In.B X 3/8 In.B X 3/8 In.B Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve 3/8"Tr6 Txv R-22 3.5-4 Ton Kit (067L5858)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 650F, 6 In. L (50KD10)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 60000 BtuH, 24V (DR60 NFS-2 24V)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 10" L, 4 in H (8010005958)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 7 in W, 5 3/4 in L, 10" H (8010002302)
- DEFLECT-O DRYER VENT ADJ 4 in. (DAF3)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Straight Center End Boot (GV0667-C)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 6 in. ID x 25 ft. Length (01-225)
- CONSTRUCTION METALS Construction Metals FOV166G S166 Galvanized Soffit Vent (518241)
- DURAVENT 7" BVENT 90 Degrees Adj Elbow (7BVL90)
- Fittings Ducting & Venting