Shop All Ducting & Venting
Fittings
Fitting 1/4"X1/4"X1/4" Compression Tee, 1/4" W, 1/4" L, 1/4" H
Mfr # F10047
Zoro # G3212297
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Height 1/4"
- Length 1/4"
- Standards 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10047
- Zoro # G3212297
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 1/4" |
Height | 1/4" |
Length | 1/4" |
Details
Item | Fitting 1/4"X1/4"X1/4" Compression Tee |
Standards | 1/4" |
Description
Fitting 1/4 In.X1/4 In.X1/4 In. Compression Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x29", MERV 14 (6B659)
- HONEYWELL At140B1206 40Va Trans 120V-24V (AT140B1206)
- PANASONIC Timer, Delay Timer, White, 120V (FV-WCPT1-W)
- GREENSEAM Round Snap Lock Pipe, 8 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP8GA26)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- NORDFAB Round 45 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 7-3/4" L, 5 in H (8010000956)
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 22-1/4" L (8040400012)
- Fittings Ducting, Venting & Accessories