Shop All Ducting & Venting
Fittings
Fitting 1/4"Bx1/4"Bx1/8"Fptdropear Tee, 1/4" W, 1/4" L, 1/8" H
Mfr # F10018
Zoro # G3212050
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Height 1/8"
- Length 1/4"
- Standards 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10018
- Zoro # G3212050
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 1/4" |
Height | 1/8" |
Length | 1/4" |
Details
Item | Fitting 1/4"Bx1/4"Bx1/8"Fptdropear Tee |
Standards | 1/4" |
Description
Fitting 1/4 In.Bx1/4 In.Bx1/8 In.Fptdropear Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 123974 Fan Control Assembly (123974)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (S-EA22-4)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem-Up to Close, 4.4 gpm (VB-7223-0-4-4)
- SUPCO Transformer (T45)
- US DUCT US Duct Clamp Together Manual Blast Gate, 4" Diameter, 304 Stianless Steel (RCO04.S)
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- NORDFAB Round 60 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 ga GA, 7-1/4" L (8010000952)
- PLASTIC SUPPLY Tee, 8 in Duct Dia, Type I PVC, 18-5/8" L (PVCT08)
- GREENSEAM Round Snap Lock Pipe, 14 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP14GA24)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 16 Ft. for 12 Inch Diameter Fan (292603)
- Fittings Ducting, Venting & Accessories