Shop All Ducting & Venting
Fittings
Fitting 1/4"Barbx1/4"Barbx1/8"Fpt Tee, 1/4" W, 1/4" L, 1/4" H
Mfr # F10017
Zoro # G3212069
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Height 1/4"
- Length 1/4"
- Standards 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10017
- Zoro # G3212069
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 1/4" |
Height | 1/4" |
Length | 1/4" |
Details
Item | Fitting 1/4"Barbx1/4"Barbx1/8"Fpt Tee |
Standards | 1/4" |
Description
Fitting 1/4 In.Barbx1/4 In.Barbx1/8 In.Fpt Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Thermostat (5300-237)
- PEM MOTORS Single Inlet Blower Wheel, 4-3/4" Dia., CCW, 3600 RPM, 5/16" Bore, 1-3/4"W, Plastic (8710-4358)
- TSURUMI Casing Cover (200-201-250)
- WATTS Backflow Check Valve, 1352000 Btu, 3/4" (0382328)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 16 Diameter Fan (292596)
- NORDFAB Round Machine Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401686)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- DEFLECTO LINT TRAP KIT W/DUCT (LTF)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- Fittings Ducting & Venting