Shop All Ducting & Venting
Fittings
Fitting 1/4"B X 1/4"B X 1/4"B Tee, 1/4" W, 1/4" L, 1/4" H
Mfr # F10021
Zoro # G3212209
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/4"
- Height 1/4"
- Length 1/4"
- Standards 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10021
- Zoro # G3212209
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 1/4" |
Height | 1/4" |
Length | 1/4" |
Details
Item | Fitting 1/4"B X 1/4"B X 1/4"B Tee |
Standards | 1/4" |
Description
Fitting 1/4 In.B X 1/4 In.B X 1/4 In.B Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71760)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-484 NB 4in X 8in X 4in (SBH-484 NB)
- COOL KITCHEN 891-0412P PVC Saddle Tee 4 in. x 2 ft. (CO149703)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- WESTAFLEX Noninsulated Duct, 5" x 30 ft. (5029)
- GREENSEAM Round Duct Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 7 in W, 6" L, 6 in H (GRR7P5PGA26)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- Fittings Ducting, Venting & Accessories