Shop All Ducting & Venting
Fittings
Fitting 1/2"Barb X 3/8"Barb Coupling, 1/2" W, 3/8" L
Mfr # F10015
Zoro # G3211971
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10015
- Zoro # G3211971
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 1/2" |
Length | 3/8" |
Details
Item | Fitting 1/2"Barb X 3/8"Barb Coupling |
Description
Fitting 1/2 In.Barb X 3/8 In.Barb Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIMINATOR Refrigerant Evacuation Pump, 6 cfm, 1/2 hp (DV-6EDC)
- BUNN Filter-Coffee Machine (ED17TL)
- MCDONNELL & MILLER Slide Wire Resistor Kit (309000)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG54)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 9 63/64 in L (BGF06)
- DUCTMATE Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H (GRQS10GA)
- DUCTMATE Round Connector Sleeve, 7 in Duct Dia, Metal, 24 GA, 7 in W, 3-1/2" L, 7 in H (GRQS7GA)
- NORDFAB Round Duct Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025908)
- GREENSEAM Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 13" L, 11 in H (GRAE990GA26)
- NORDFAB Round In-Cut, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300034)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 15 1/4 in W, 3-1/2" L (8040401850)
- Fittings Ducting, Venting & Accessories