Shop All Ducting & Venting
Fittings
Fitting 1/2"B X 1/2"B X 1/4"B Tee, 1/2" W, 1/2" L, 1/4" H
Mfr # F10024
Zoro # G3212163
product price: $13.25
/ea
Sold in multiples of 2 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Height 1/4"
- Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10024
- Zoro # G3212163
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 1/2" |
Height | 1/4" |
Length | 1/2" |
Details
Item | Fitting 1/2"B X 1/2"B X 1/4"B Tee |
Description
Fitting 1/2 In.B X 1/2 In.B X 1/4 In.B Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Belt, 460Volts 65W 220-325Mmdia (120Z0466)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- ROBERTSHAW Electric al Thermostat Kit (5300-615)
- RHEEM 43-17075-04 Start Capacitor - (43-17075-0)
- GREENSEAM Round Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 26 GA, 5 in W, 6" L, 6 1/4 in H (GRR5P4PGA26)
- MASTER FLOW Master Flow PFV1 Powered Foundation Vent, 57 sq-in Net Free Ventilating Area, Polyethylene, Black (PFV1)
- IMPERIAL MFG 12 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0699-C)
- NORDFAB Round 60 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 ga GA, 7-1/4" L (8010000952)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 17 63/64 in W, 20 in L (BGPN14)
- NORDFAB Round Reducer, 16 in x 4 in Duct Dia, Galvanized Steel, 20 GA, 18" L (CUSTOMITEM)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 6 1/4 in W, 5 3/4 in L, 6-1/4" H (8010002300)
- Fittings Ducting & Venting