Shop All Ducting & Venting
Fittings
Fitting 1/2"B X 1/2"B X 1/2"B Tee, 1/2" W, 1/2" L, 1/2" H
Mfr # F10025
Zoro # G3212181
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Height 1/2"
- Length 1/2"
- Standards 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # F10025
- Zoro # G3212181
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 1/2" |
Height | 1/2" |
Length | 1/2" |
Details
Item | Fitting 1/2"B X 1/2"B X 1/2"B Tee |
Standards | 1/2" |
Description
Fitting 1/2 In.B X 1/2 In.B X 1/2 In.B Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUNG MEI INDUSTRIES Rigid Media (110132-1)
- DUCTMATE Duct Insulation, 1", 50 Ft. (PA48F1W50)
- UNIWELD Refrigerant Gauge, 3-1/4" L, 800 psi, Brass (G529LD)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- GREENSEAM Round Tee, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 20" L, 14 1/8 in H (GRFTJ10GA24)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 4" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10-7/8" L, 10 in H (8040207328)
- DEFLECTO ADJUSTABLE VENT CLAMP 4"" (MSCX4)
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H (GRQS6GA)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA26)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- Fittings Ducting, Venting & Accessories