Shop All Induced Draft Blowers
Fittings
Draftinducer 115V 2Spd 1/20Hp 3450Rpm Cw
Mfr # A230
Zoro # G3204201
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Amps 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # A230
- Zoro # G3204201
- UPC # 00663001034179
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draft Inducer |
Voltage | 115V |
Amps | 115V |
Description
Draftinducer 115V 2Spd 1/20Hp 3450Rpm Cw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG58)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202424)
- HEIL QUAKER Motor, Belt Drive, 2 HP, 208/460V, 3 - Phase (1070644)
- HONEYWELL Thp2400A1068 Coverplate Assembly (THP2400A10)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia. (DI-3)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-100)
- FIELD CONTROLS Dip-1 Fan Control For Gas Or (DIP-1)
- CARRIER 309868-755 Inducer Motor (309868-755)
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- RHEEM 70-24206-01 Induced Draft (70-24206-0)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- Fittings Induced Draft Blowers