Shop All Induced Draft Blowers
Fittings
Draftinducer 115V 2Spd 1/20 3250/2800Rpm
Mfr # A247
Zoro # G3204061
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Width (In.) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fittings
- MFR # A247
- Zoro # G3204061
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Width (In.) | 115V |
Details
Item | Draft Inducer |
Voltage | 115V |
Description
Draftinducer 115V 2Spd 1/20 3250/2800Rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Pipe Dryer Flxbl 4Inx5Ft Alum (010150)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, Flange (V246GR1-001C)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- ALL-FILTERS 18X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (18241.13 6PK)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. (SWG-6)
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- ARMSTRONG 67M68 Lb-107228T Cai Blower (67M68)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- REZNOR 97727 Inducer Venter Motor With (97727)
- Fittings Induced Draft Blowers