Digital Bath Scale
Mfr # FI27791
Zoro # G004005671
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fitnessfreak
- MFR # FI27791
- Zoro # G004005671
- UPC # 657248238698
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
The glass scale by provides a simple, clean design at a great price. The high tempered, 6mm thick, clear glass platform complimented with the silver metal base, has a thin profile for easy storage. The 12 x 12 in. platform size provides plenty of room for your feet to stand comfortably.
UV glue is used to attach the spun aluminum load cells for a clean look. The no-slip feet protect floors and keep the scale level and safe. The easy to use “Auto On” function means the scale is working the second you put your foot on the scale.
No more pressing buttons or tapping on the platform and waiting for the scale to activate anymore. As soon as you step on the scale, the strain gauge mechanisms are working to calculate your weight reading. The scale has a high capacity of 400lb. Few scales on the market at this price offer such a high weight capacity. Weight can be displayed in either LB or KG.
The scale weighs in 0.2lb/0.1kg increments so you get a more precise reading. Your weight is shown in an easy- to- read 1.2 in. LCD with 1.1 in. tall digits. The black digits on a gray background are easily visible from every angle, even in dim light. The scale has a 5 year warranty and runs on 2 brand name AAA batteries (included).
- High-tempered glass platform
- UV glue attaches load cells to glass
- High capacity of 400 lb/180 kg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC Ready Minor Bleed (MM-MED-PACK-SHAN-BLD-STPR-EA)
- FIELDTEX O2/Trauma/AED Backpack, red (911-84550RD)
- JOHNSONS BABY Johnson's Baby Baby Shampoo 1.7 oz., PK144 (1102561)
- FERNO Head Immobilizer (445)
- PIT POSSE Pit Posse PP3147BK 8 x 50 mm Allen Head Bolt; Black - 6 Piece (PP3147BK)
- BELL SPORTS Bell Sports 7060097 Adult Bike Helmet; Black (202697)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- SERENELIFE Portable Massage Table - Professional Adjustable Folding Bed with 3 Sections and Carrying Bag for Th (SLMASGE1)
- BOSCH MECHANIC STETHOSCOPE (OT4491)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- AEROLOCK AeroLock: VATS Interrogator (VAT1) (AER-VAT1)
- Fitnessfreak Diagnostic Equipment